Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Royal Flush Toilet Bowl and Urinal Cleaner 32 oz. Bottle, 12/Case - R3055012
See all 27 items in product family

Simoniz® Royal Flush Toilet Bowl and Urinal Cleaner 32 oz. Bottle, 12/Case - R3055012

Item #: WBB639185

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Royal Flush Toilet Bowl and Urinal Cleaner 32 oz. Bottle, 12/Case - R3055012

A ready to use hydrochloric acid-based bowl cleaner and deodorizer. Its cationic detergent system inhibits the acid corrosion of metal parts in toilet bowls and urinals in addition to preventing odor caused by micro organisms.

Product Specifications

    • BRANDSimoniz
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • TYPELiquid
    • DESCRIPTIONRoyal Flush Toilet Bowl/Urinal Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!