Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft Scrub Disinfectant Cleanser - 36-oz. Bottle - DPR15519EA
See all 70 items in product family

Soft Scrub Disinfectant Cleanser - 36-oz. Bottle - DPR15519EA

Item #: WBB241996

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.35 Save up to 26%
Qty Price
1 $7.20 ea.
2 $6.60 ea.
3+ $6.20 ea.
Product Information
Customer Review
Product Q&A
Accessories
Soft Scrub Disinfectant Cleanser - 36-oz. Bottle

Cleans and starts disinfecting on contact, killing 99.9% of household germs. Mildly abrasive formula removes tough stains, soap scum and mildew without harsh scratching. Ideal for sinks, toilets, countertops, stovetops, glass shower doors, ceramic tile, pots and pans and more. Biodegradable and phosphate-free. 36-oz. bottle.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSoft Scrub
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE36 oz. Bottle
    • DESCRIPTIONDisinfectant Cleanser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed