Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft Scrub Non Bleach Cleanser - 38-oz. Bottle - DPR15020EA
See all 71 items in product family

Soft Scrub Non Bleach Cleanser - 38-oz. Bottle - DPR15020EA

Item #: WBB241994

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.33 Save up to 38%
Qty Price
1 $6.50 ea.
2 $6.00 ea.
3+ $5.80 ea.
Product Information
Customer Review
Product Q&A
Accessories
Soft Scrub Non Bleach Cleanser - 38-oz. Bottle

Non-bleach formula safely cleans virtually every surface in the home or office. From pots and pans to porcelain tubs to vinyl siding, gentle formula leaves its fresh scent behind. Biodegradable and phosphate-free. 38-oz. bottle.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSoft Scrub
    • MANUFACTURERS PART NUMBERDPR15020EA
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE38 oz. Bottle
    • DESCRIPTIONNon Bleach Cleanser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!