Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zep® Acidic Toilet Bowl Cleaner 32 oz. Bottle ZPEZUATB32

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Zep® Acidic Toilet Bowl Cleaner 32 oz. Bottle ZPEZUATB32

Item #: WBB1105707

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $6.81 Save up to 33%
Qty Price
1 $5.20 ea.
2 $4.70 ea.
3+ $4.55 ea.
Product Information
Customer Review
Product Q&A
Accessories
Zep® Acidic Toilet Bowl Cleaner 32 oz. Bottle ZPEZUATB32

Toilet bowl cleaner quickly removes rust, stains, scale and residues from toilet bowls and urinals. Special clinging formula provides extended contact time on vertical surfaces. Commercial Acidic Toilet Bowl Cleaner leaves a pleasant, fresh fragrance. This product will not harm septic tanks or drain lines.

Documents

Documents are in PDF format

Product Specifications

    • BRANDZep®
    • MANUFACTURERS PART NUMBERZPEZUATB32
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Bottle
    • DESCRIPTIONBathroom Cleaner

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Zep toilet bowl cleaner

Your review: I used this on rings in toilet bowls at our condo at the beach. The water is very hard and the rings in the toilet were just impossible to remove. It took a couple of treatments of Zep because the buildup was so great but the rings are gone! Great product.

Pros: Easy to use. Does not require lots of time.

Cons: I have no negatives for this product.

Is this review helpful?

Zep Acidic Toilet Bowl Cleaner

Your review: I used Zep Acidic Toilet Bowl Cleaner to remove rust stains. It works like magic. The stains disappeared before my eyes. I have been raving about it to my family and friends; and I highly recommend this product to all.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!