Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Grab N' Scrub™ Multi-Purpose Wipes, 72 Wipes/Can, 6 Cans - 90150

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Sellars® Grab N' Scrub™ Multi-Purpose Wipes, 72 Wipes/Can, 6 Cans - 90150

Item #: WBB1541933

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.15 Save up to 16%
Qty Price
1-2 $63.95 ea.
3-4 $60.95 ea.
5+ $57.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Grab N' Scrub™ Hand & Surface Cleaner, 72 Sheets/Container, 6 Containers 90150

A powerful hand and surface degreasing cleaner that's gentle on your skin. Grab N' Scrub ™ Wet Wipes have a unique non-scratching, scrubbing texture. Multi-Purpose Wet Wipe Degreaser cuts thru oil, tar, grease, paint, lubricants, ink, wax, adhesives & more. Grab N' Scrub ™ Wet Wipes are ideal for light or heavy-duty cleaning of hands and/or surfaces without the need for soap and water. Grab N' Scrub ™ are made in the USA. Pre-moistened; infused with a specialty formulated degreasing cleaner.

Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus
    • BRANDSellars®
    • MANUFACTURERS PART NUMBER90150
    • PACKAGE QUANTITY6 Cans
    • SIZE TYPE72 Wipes/Can
    • COLOR FINISHRed/White
    • DESCRIPTIONGrab N' Scrub Hand & Surface Wipes
    • SIZE10" x 12-1/4"
    • SUGGESTED APPLICATIONSManufacturing, Maintenance, Repair, Operations, Automotive, Transportation
    • DIRT TYPESLight Grease & Oil, Dirt, Tar, Food Residue, Stains

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 7 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +