Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mr. Clean® Antibacterial All Purpose Cleaner Summer Citrus, 40 Oz. Bottle 9/Case - PAG31502

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Mr. Clean® Antibacterial All Purpose Cleaner Summer Citrus, 40 Oz. Bottle 9/Case - PAG31502

Item #: WBB260395

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.17 Save up to 45%
Qty Price
1 $35.95 ea.
2+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Mr. Clean® Antibacterial All Purpose Cleaner - 40-oz. Bottle

Versatile 3-in-1 cleaner for any hard, washable surface. Cuts tough grease, contains antibacterial action to kill germs and cleans glass surfaces to a streak-free shine. Summer Citrus lemon scent. 40-oz. bottle. Sold 9 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTSummer Citrue Lemon
    • BRANDMr. Clean
    • MANUFACTURERS PART NUMBERPGC 31502
    • PACKAGE QUANTITY9/Case
    • SIZE TYPE40 oz. Bottle
    • TYPEBottle
    • COLOR FINISHYellow
    • DESCRIPTIONAll-Purpose Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed