Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® AP-7 Neutral pH Floor Cleaner, 5 Gallon Pail - P2666005
See all 94 items in product family

Simoniz® AP-7 Neutral pH Floor Cleaner, 5 Gallon Pail - P2666005

Item #: WBB639239

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® AP-7 Neutral pH Floor And All-Purpose Cleaner 5 Gallon Pail, 1/Case - P2666005

No-rinse. Lemon-scented. Formulated to safely clean floors without dulling or removing the protective finish. Lifts and suspends soil for easy removal while restoring the high gloss luster.

Product Specifications

    • SCENTLemon
    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERP2666005
    • PACKAGE QUANTITY1 Pail
    • SIZE TYPE5 Gallon Pail
    • DESCRIPTIONAP-7 Neutral Floor Cleaner
    • DILUTION RATIO1:128
    • SUGGESTED APPLICATIONSManufacturing, Maintenance, Repair, Operations, Automotive, Transportation
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

POOR JOB BY GLOBAL

Your review: POOR CUSTOMER SERVICE, RUDE, DID NOT WANT TO SATISFY CUSTOMER, DID NOT TAKE RESPONSIBILITY FOR THE ORDER OR ACTIONS.

Pros: NONE

Cons: POOR CUSTOMER SERVICE, RUDE, DID NOT WANT TO SATISFY CUSTOMER, DID NOT TAKE RESPONSIBILITY FOR THE ORDER OR ACTIONS.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed