Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simoniz® Blend Rite Degreaser #4 64 oz. Bottle, 6/Case - B0432065
See all 52 items in product family

Simoniz® Blend Rite Degreaser #4 64 oz. Bottle, 6/Case - B0432065

Item #: WBB639003

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Blend Rite Degreaser #4 64 oz. Bottle, 6/Case - B0432065

Non-Butyl, All-Purpose cleaner and degreaser. Super Concentrated, economical and easy to use. Dilution: The dilution has been pre-set and is automatically controlled through the Blend Rite™ System. Super concentrated. Economical and easy-to-use. Safe for all chemically resistant surfaces.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERB0432065
    • PACKAGE QUANTITY6/Case
    • SIZE TYPE64 oz. Bottle
    • TYPELiquid
    • DESCRIPTIONDegreaser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!