Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Easy Clean Non-Butyl Degreaser, 5 Gallon Pail - W4320005
See all 12 items in product family

Simoniz® Easy Clean Non-Butyl Degreaser, 5 Gallon Pail - W4320005

Item #: WBB639245

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Easy Clean Non-Butyl Cleaner and Degreaser 5 Gallon Pail, 1/Case - W4320005

Non-Butyl, extra heavy-duty ready-to-use cleaner/degreaser. Removes oil, ink, soap scum, rubber marks, etc.

Product Specifications

    • SCENTPleasant
    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERW4320005
    • PACKAGE QUANTITY1 Pail
    • SIZE TYPE5 Gallon Pail
    • DESCRIPTIONEasy Clean Non-Butyl Degreaser
    • SUGGESTED APPLICATIONSManufacturing, Maintenance, Repair, Operations, Automotive, Transportation
    • DIRT TYPESHeavy Grease & Oil, Dirt, Tar, Food Residue, Stains

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 7 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result