Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simoniz® Green Scene AP-32 All Purpose Neutral Cleaner Gallon Bottle, 4/Case - G1387004
See all 27 items in product family

Simoniz® Green Scene AP-32 All Purpose Neutral Cleaner Gallon Bottle, 4/Case - G1387004

Item #: WBB639193

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Green Scene AP-32 All Purpose Neutral Cleaner Gallon Bottle, 4/Case - G1387004

Removes routine soils from floors, walls and other surfaces. Excellent for use in mop and bucket cleaning or automatic floor scrubbers. Neutral pH will not harm floor finishes. No rinsing required.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERG1387004
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPELiquid
    • DESCRIPTIONAll-Purpose Cleaner
    • DILUTION RATIO1:32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!