Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simoniz® Shop Boss Industrial Strength Degreaser 55 Gallon Drum, 1/Case - S3252055
See all 52 items in product family

Simoniz® Shop Boss Industrial Strength Degreaser 55 Gallon Drum, 1/Case - S3252055

Item #: WBB639296

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 522.00
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Shop Boss Industrial Strength Degreaser 55 Gallon Drum, 1/Case - S3252055

Non-butyl, industrial strength, solvent cleaner/degreaser for use in dip tanks, pressure washers, steam cleaners or spray and wipe applications. 1:64 dilution.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERS3252055
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • TYPELiquid
    • DESCRIPTIONHeavy Duty Degreaser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!