Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Bravo Naturally Strong™ Premium Paper Towels, 70 Sheets/Roll, 30 Rolls/Cs - 54480

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Sellars® Bravo Naturally Strong™ Premium Paper Towels, 70 Sheets/Roll, 30 Rolls/Cs - 54480

Item #: WBB1542021

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.77 Save up to 14%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Bravo Naturally Strong™ Premium Paper Towels, 70 Sheets/Roll, 30 Rolls/Cs - 54480

Soft on hands and face. Incredible scrub strength. BRAVO® Towels have no dyes, fragrances or elemental chlorine. Ideal for general office, kitchens, lunch rooms, coffee areas and other light duty applications. In independent lab tests, Bravo® Premium Kitchen Towels tested stronger wet than leading national grocery towel brands, BRAVO® Premium Kitchen Towels are made with 40% post consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight). BRAVO® Towels provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. BRAVO® Towels meet the EPA Comprehensive Procurement Guidelines.

Product Specifications

    • BRANDSellars®
    • DESCRIPTIONPerforated
    • STYLE1 Ply
    • SIZE TYPE70
    • WIDTH INCHES9-2/5
    • LENGTH FEET770
    • PACKAGE QUANTITY30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $1.00 with this comparable product +