Global Industrial™ Facility Wipes Starter Kit

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Global Industrial™ Facility Wipes Starter Kit

Item #: WB670164

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ Facility Wipes Starter Kit

The Global Facility Wipes Starter Kit is ideal for use in gyms, athletic centers, healthcare facilities and more. Global Industrial™ Center Pull Dispenser is designed to provide a fresh, hygienic supply of wipes reliably, and without uneccesary waste. The single sheet dispensing aperture self-adjusts and will not wear out. Durable and translucent smoke gray plastic cover makes it easy to see when a new roll is needed. The easy to install dispenser features double latch top lock to help prevent theft and vandalism.

Global Industrial™ Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. Wipes are biodegradable. Rainforest fragrance. 8" X 10" wipes. Each refill bag contains 800 wipes; sold 2 refill bags per case. Each starter kit contains one dispenser and one case of refill bags (1600 wipes total).

Documents

Documents are in PDF format

Product Specifications

    • FRAGRANCERainforest
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY2/Case
    • SIZE TYPE800 Wipes/Refill
    • TYPEStarter Kit
    • DESCRIPTIONDispenser and Facility Wipes
    • STYLECenter Pull
    • DISPENSER WIDTH10-1/8
    • SHEET SIZE8" X 10"
    • DISPENSER CAPACITY9" Center-Pull Roll
    • DISPENSER MATERIALPlastic
    • DISPENSER MOUNT TYPESurface Mounted
    • DISPENSER DEPTH10-1/8
    • DISPENSER HEIGHT12-1/3
    • DISPENSER FINISHSmoke Gray w/ Beige Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed