Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiPlus® Microfiber Multi-Purpose Cloth, Green 180/Case - 6067-180 - Pkg Qty 180

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

O-Cedar Commercial MaxiPlus® Microfiber Multi-Purpose Cloth, Green 180/Case - 6067-180 - Pkg Qty 180

Item #: WBB1573923

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.21 each

Sold in packages of 180

Price: $217.80
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial MaxiPlus® Microfiber Multi-Purpose Cloth, Green 180/Case - 6067-180

Variety of cloths ideal for cleaning countertops, metal, plastic, glass, or any hard surface. Cloths leaves surfaces dry and streak free; requires little or no cleaning agent. Can be laundered up to 500 times. 16" x 16" cloth composed of 70% polyester and 30% polyamide. Bulk packaging is 15 bags of 12 each with a weight of 270 grams per cloth.

Product Specifications

    • BRANDO-Cedar Commercial
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBER6067-180
    • PACKAGE QUANTITY180
    • WEIGHT LBS0.11
    • WIDTH INCHES16
    • COLOR FINISHGreen
    • DESCRIPTIONMaxiPlus® Multi-Purpose Cloth 16" x 16" in Bulk - Green (15 bags of 12)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!