Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiPlus® Microfiber Polishing Cloths, Yellow Master Pack 72/Case - 96068-72 - Pkg Qty 72

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

O-Cedar Commercial MaxiPlus® Microfiber Polishing Cloths, Yellow Master Pack 72/Case - 96068-72 - Pkg Qty 72

Item #: WBB1573874

Sold By: globalindustrial.com

Usually ships in 27 to 30 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.95 each

Sold in packages of 72

Price: $140.40
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial MaxiPlus® Microfiber Polishing Cloths, Yellow Master Pack 72/Case - 96068-72

Ideal for cleaning countertops, metal, plastic, glass, or any hard surface; leaves surface dry and streak free. Requires little or no cleaning agent; very launderable. 16" x 16" cloth composed of 80% polyester and 20% polyamide. Master pack is 12 boxes of 6 each.

Product Specifications

    • BRANDO-Cedar Commercial
    • CONSTRUCTIONMicrofiber
    • HEIGHT INCHES16
    • MANUFACTURERS PART NUMBER96068-72
    • PACKAGE QUANTITY72
    • WEIGHT LBS0.13
    • WIDTH INCHES16
    • COLOR FINISHYellow
    • DESCRIPTIONMaxiPlus® Microfiber Cloths

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!