Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Reclaimed Rags - Flannel, 25 Lbs. 99207

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Sellars® Reclaimed Rags - Flannel, 25 Lbs. 99207

Item #: WBB1541936

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.95 Save up to 15%
Qty Price
1-2 $26.95 ea.
3-4 $25.95 ea.
5+ $24.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Reclaimed Rags - Flannel, 25 Lbs. 99207

All-purpose multi-colored, thick, soft (non-abrasive) woven fabric rag; very absorbent. Often preferred for heavy duty industrial, shop and auto applications. Contains recycled flannel material from pajamas, shirts, sheets, or similar flannel apparel. Economical solution for lubricant clean up as well as polishing automotive finishes, metals and delicate surfaces. Light weight: you receive more pieces per weight than with heavier weight rags. Rags are cut to wiper size with zippers and buttons removed. Boxes contain rags of varying sizes, types and composition within each fabric family. Less expensive than rental rags or paper wipers.

Product Specifications

    • COLORAssorted Colors
    • BRANDSellars®
    • PACKAGE QUANTITY25 lbs.
    • SIZE TYPE25 Lbs/Pack
    • COLOR FINISHMulticolor
    • DESCRIPTIONFlannel Rags
    • SIZEVaries
    • QUANTITY PER BOX/PACK~150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $1.00 with this comparable product +
Item #: WB670225
globalindustrial.com
Ships same day.
(0)
$25.95