Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Reclaimed Rags - Turkish Towel, 25 Lbs. 99213

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Sellars® Reclaimed Rags - Turkish Towel, 25 Lbs. 99213

Item #: WBB1541953

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.47 Save up to 19%
Qty Price
1-2 $38.95 ea.
3-4 $36.95 ea.
5+ $35.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Reclaimed Rags - Turkish Towel, 25 Lbs. 99213

Highly absorbent wiping cloth. Turkish towels are extra large for expanded wiping coverage. Contains recycled material from bath towels, bath robes or similar material. Ideal for oil industry, janitorial supply, garage, household, roofing, plumbing, painting and staining. Boxes contain rags of varying sizes, type and composition within each fabric family.

Product Specifications

    • COLORAssorted Colors
    • BRANDSellars®
    • PACKAGE QUANTITY25 lbs.
    • SIZE TYPE25 Lbs/Pack
    • COLOR FINISHMulticolor
    • DESCRIPTIONTerry Towel Rags
    • SIZEVaries
    • QUANTITY PER BOX/PACK~100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed