Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Reclaimed Rags - White Knit/Polo, 50 Lbs. 99216

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Sellars® Reclaimed Rags - White Knit/Polo, 50 Lbs. 99216

Item #: WBB1541967

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.21 Save up to 7%
Qty Price
1-2 $73.95 ea.
3-4 $69.95 ea.
5+ $66.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Reclaimed Rags - White Knit/Polo, 50 Lbs. 99216

50lb box of Reclaimed White Knit Rags contain white knit material from t-shirts, polo shirts or similar knit apparel. White Rags are cut to wiper size with zippers and buttons removed. Often preferred for wiping applications that include water, grease, oil or paint. Ideal wiping cloth for wiping applications where consistency of material and size of wiper can vary. Economical solution for general industrial, machine shop and auto applications. All-purpose soft and durable wiping cloth will absorb both water and oil based fluids. Ideal for vehicle/fleet maintenance, asphalt road, grease and oil applications, roofing and painting. Reclaimed White Knit Rags are cut-up and sorted knit material such as t-shirts, polo shirts or similar knit apparel that typically comes from not-for-profit or charitable organizations. Note: boxes contain rags of varying sizes, type and composition within each fabric family.

Product Specifications

    • COLORWhite
    • BRANDSellars®
    • PACKAGE QUANTITY50 lbs.
    • SIZE TYPE50 Lbs/Pack
    • COLOR FINISHWhite
    • DESCRIPTIONAssorted Knit Rags
    • SIZEVaries
    • QUANTITY PER BOX/PACK~300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!