Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® T700 White Interfold, 100 Sheets/Box, 8 Boxes/Case 78200

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Sellars® Toolbox® T700 White Interfold, 100 Sheets/Box, 8 Boxes/Case 78200

Item #: WBB1541950

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.35 Save up to 24%
Qty Price
1-2 $54.95 ea.
3-4 $51.95 ea.
5+ $49.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® T700 White Interfold, 100 Sheets/Box, 8 Boxes/Case 78200

Ideal for use in wiping applications using solvents, rough surfaces/ jagged edges, or needing low lint. Packaged in a portable dispenser box that allows for single sheet dispensing. Interfolds are perfect for jobs that require a larger towel. WaterWeave™ is made using high pressure water jets that "weave" polypropylene and cellulose fibers together. Made in the USA from imported materials.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY8 Boxes/Case
    • SIZE TYPE100 Sheets/Box
    • COLOR FINISHWhite
    • DESCRIPTIONTOOLBOX T700 WaterWeave Interfold Wipers
    • SIZE9-1/2" x 16-1/2"
    • SHEET QUANTITY800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$73.95