Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® T800 Blue Shop Towels 1/4 Fold, 30 Sheets/Bundle, 16 Bundles/Case 88150

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

Sellars® Toolbox® T800 Blue Shop Towels 1/4 Fold, 30 Sheets/Bundle, 16 Bundles/Case 88150

Item #: WBB1541945

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.57 Save up to 23%
Qty Price
1-2 $52.95 ea.
3-4 $50.95 ea.
5+ $47.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® T800 Blue 1/4 Fold, 30 Sheets/Bundle, 16 Bundles/Case 88150

Ideal for use in wiping applications using solvents, rough surfaces/ jagged edges, or needing low lint. 1/4 Folds are perfect for stacking out on a workbench or countertop. WaterWeave™ is made using high pressure water jets that "weave" polypropylene and cellulose fibers together. Made in the USA from imported materials.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTION--
    • PACKAGE QUANTITY16 Packs/Case
    • SIZE TYPE30 Sheets/Pack
    • COLOR FINISHBlue
    • DESCRIPTIONTOOLBOX T800 WaterWeave Quarterfold
    • SIZE12-1/2" x 13"
    • SHEET QUANTITY480
    • APPLICATIONSHeavy Duty
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$73.95