Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® T800 Blue Double-Take™, 140 Sheets/Box, 2 Boxes/Case 88250

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Sellars® Toolbox® T800 Blue Double-Take™, 140 Sheets/Box, 2 Boxes/Case 88250

Item #: WBB1542022

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.33 Save up to 22%
Qty Price
1-2 $40.95 ea.
3-4 $38.95 ea.
5+ $36.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® T800 Blue Double-Take™, 140 Sheets/Box, 2 Boxes/Case 88250

Ideal for use in wiping applications using solvents, rough surfaces/ jagged edges, or needing low lint. Packaged in a large capacity dispenser box that allows for either 1 or 2 sheets at a time. Perfect for jobs that require a larger towel. WaterWeave™ is made using high pressure water jets that "weave" polypropylene and cellulose fibers together. Made in the USA from imported materials.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTION--
    • PACKAGE QUANTITY2 Boxes/Case
    • SIZE TYPE140 Sheets/Box
    • COLOR FINISHBlue
    • DESCRIPTIONTOOLBOX T800 WaterWeave Double-Take Wiper
    • SIZE9-1/2" x 6-1/2"
    • SHEET QUANTITY280

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$73.95