Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z300 Greenx Series Big Grip®, 275 Sheets/Bucket, 2 Buckets 24202

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Sellars® Toolbox® Z300 Greenx Series Big Grip®, 275 Sheets/Bucket, 2 Buckets 24202

Item #: WBB1541961

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.70 Save up to 15%
Qty Price
1-2 $28.95 ea.
3-4 $27.95 ea.
5+ $26.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z300 Greenx Series Big Grip®, 275 Sheets/Bucket, 2 Buckets 24202

TOOLBOX® GreenX series Big Grip® Buckets keep your recycled wipers clean and dry both indoors and out. Food safe. Natural color. Elemental chlorine free. Does not contain any natural latex. Ideal for all light-duty general purpose wiping applications. Recycled DRC Wipers are soft on hands and face, absorbent, and won't fall apart when wet. TOOLBOX® GreenX series wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. GreenX series wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY2 Buckets/Case
    • SIZE TYPE275 Sheets/Bucket
    • COLOR FINISHNatural
    • DESCRIPTIONTOOLBOX Z300 GreenX Big Grip Bucket
    • SIZE10" x 13"
    • SHEET QUANTITY550

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +