Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z400 White Rags Small Roll, 60 Sheets/Roll, 30 Rolls/Case 51056

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Sellars® Toolbox® Z400 White Rags Small Roll, 60 Sheets/Roll, 30 Rolls/Case 51056

Item #: WBB1542006

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.34 Save up to 26%
Qty Price
1-2 $66.95 ea.
3-4 $63.95 ea.
5+ $60.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z400 White Rags Small Roll, 60 Sheets/Roll, 30 Rolls/Case 51056

TOOLBOX® white rags are ideal for painting, staining, window cleaning, general cleaning and 1000's of other uses around the shop or home. TOOLBOX® white rags are up to 3x stronger when wet than the leading kitchen towel brand. Works like cloth. Extremely soft and absorbent rags are also durable enough for your toughest jobs. TOOLBOX® white rags are made with 25% recycled fibers. Made in the USA.

Product Specifications

    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY30 Rolls/Case
    • SIZE TYPE60 Sheets/Roll
    • COLOR FINISHWhite
    • DESCRIPTIONTOOLBOX White Rags Single Roll
    • SIZE11" x 9-2/5"
    • SHEET QUANTITY1800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!