Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z900 Red Print Big Grip®, 140 Sheets/Bucket, 2 Buckets/Case 70140

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Sellars® Toolbox® Z900 Red Print Big Grip®, 140 Sheets/Bucket, 2 Buckets/Case 70140

Item #: WBB1541975

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.90 Save up to 3%
Qty Price
1-2 $34.95 ea.
3-4 $33.95 ea.
5+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z900 Red Print Big Grip®, 140 Sheets/Bucket, 2 Buckets/Case 70140

Ideal for heavy-duty wiping applications. Absorbs up to 400% more than most rental rags. Big Grip® Buckets are perfect for jobs outside or wet work sites as it is designed to keep your towels clean and dry both indoors and out. After all of the shop cloth rags have been used in the Big Grip® Bucket refill with item # 70150 (TOOLBOX® Z900 Refill) and reuse bucket. Made with 15% recycled fibers. Made in the USA.

Product Specifications

    • COLORRed
    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY2 Buckets/Case
    • SIZE TYPE140 Sheets/Bucket
    • DESCRIPTIONTOOLBOX Z900 Big Grip Bucket
    • SIZE10" x 12"
    • SHEET QUANTITY280
    • APPLICATIONSHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $20.00 more +