Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z900 Red Print Jumbo Roll, 475 Sheets/Roll, 1 Roll/Case 70310

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Sellars® Toolbox® Z900 Red Print Jumbo Roll, 475 Sheets/Roll, 1 Roll/Case 70310

Item #: WBB1541985

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.47 Save up to 7%
Qty Price
1-4 $54.95 ea.
5-9 $51.95 ea.
10+ $49.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z900 Red Print Jumbo Roll, 475 Sheets/Roll, 1 Roll/Case 70310

Our most absorbent wiper. Works like cloth with very low lint. Ideal for heavy-duty wiping applications. Up to 400% more absorbent than most red rental rags. Fits on most wall mount or floor stand dispensers. Jumbo Rolls are perfect for extremely messy locations because they have a large number of sheets allowing for less time spent replacing rolls. Made with 15% recycled fibers. Made in the USA.

Product Specifications

    • COLORRed
    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY1 Roll/Case
    • SIZE TYPE475 Sheets/Roll
    • DESCRIPTIONTOOLBOX Z900 Jumbo Roll Wipers
    • SIZE12-1/2" x 12"
    • SHEET QUANTITY475
    • APPLICATIONSHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$74.31