Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Toolbox® Z900 Red Print Refill, 140 Sheets/Refill, 6 Refills/Case 70150

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Sellars® Toolbox® Z900 Red Print Refill, 140 Sheets/Refill, 6 Refills/Case 70150

Item #: WBB1541990

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.23 Save up to 9%
Qty Price
1-2 $72.95 ea.
3-4 $68.95 ea.
5+ $65.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Toolbox® Z900 Red Print Refill, 140 Sheets/Refill, 6 Refills/Case 70150

Ideal for heavy-duty wiping applications. Up to 400% more absorbent than red rental rags. Use as a refill for the BIG GRIP® Z900 Bucket (item # 70140) or as a stand alone center-pull dispenser. Made with 15% recycled fibers. Made in the USA.

Product Specifications

    • COLORRed
    • BRANDSellars®
    • CONSTRUCTIONDRC
    • PACKAGE QUANTITY6 Refills/Case
    • SIZE TYPE140 Sheets/Refill
    • DESCRIPTIONTOOLBOX Z900 Big Grip Refill
    • SIZE10" x 12"
    • SHEET QUANTITY840
    • APPLICATIONSHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $9.95 with this comparable product +
Item #: WB641172
globalindustrial.com
Ships same day.
(0)
$63.00

with FREE shipping today! (within the contiguous US)