Rubbermaid® HYGEN Microfiber Cleaning Cloths 12" x 12", Red 12/Case - RCPQ620RED

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Rubbermaid® HYGEN Microfiber Cleaning Cloths 12" x 12", Red 12/Case - RCPQ620RED

Item #: WBB260197

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.96 Save up to 27%
Qty Price
1 $59.56 ea.
2+ $57.36 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® HYGEN Microfiber Cleaning Cloths - Red

Revolutionary microfiber pads are proven to capture and hold microbes. Microfiber is a component used in green cleaningfor superior cleaning effectiveness and reduces chemical and water usage. Industry-best microfiber cloths include patent-pending zig-zag scrubbing strips, with high quality knit for better absorption and debris pick up. Double-finished edges provide durability and shape retention. Bleach safe. Tolerates 500 washings (200 with bleach). Color-coded cloths help to avoid cross-contamination. 16" x 16" cloths. Sold 12 cloths per case.

Product Specifications

    • COLORRed
    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERFGQ62000 RD00
    • PACKAGE QUANTITY12
    • STYLEAll Purpose
    • SIZE16 X 16
    • WEIGHT150 gsm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $46.56 with this comparable product +