Rubbermaid® Reusable Microfiber Cleaning Cloths 16" x 16", Green 12/Case - RCPQ620

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Rubbermaid® Reusable Microfiber Cleaning Cloths 16" x 16", Green 12/Case - RCPQ620

Item #: WBB56545

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $78.96 Save up to 27%
Qty Price
1 $59.56 ea.
2+ $57.36 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® HYGEN Microfiber Cleaning Cloths - Green

Revolutionary microfiber pads are proven to capture and hold microbes. Microfiber is a component used in green cleaning - for superior cleaning effectiveness and reduces chemical and water usage. Industry-best microfiber cloths include patent-pending zig-zag scrubbing strips, with high quality knit for better absorption and debris pick up. Double-finished edges provide durability and shape retention. Bleach safe. Tolerates 500 washings (200 with bleach). Color-coded cloths help to avoid cross-contaimination. 16" x 16" cloths. Sold 12 cloths per case.

Product Specifications

    • COLORGreen
    • BRANDRubbermaid® Commercial
    • MANUFACTURERS PART NUMBERFGQ62000 GR00
    • PACKAGE QUANTITY12
    • STYLEAll Purpose
    • SIZE16 X 16
    • WEIGHT150 gsm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

wears like iron

Your review: These cleaning cloths are durable for cleaning, stand up to multiple washing, and wear like iron.

Pros: long lasting, look like new after multiple washings

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!