Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glaro 2 Gallon Floor Standing Sanitary Wipe Dispenser, Silver Vein - F1029-SV

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Glaro 2 Gallon Floor Standing Sanitary Wipe Dispenser, Silver Vein - F1029-SV

Item #: WBB1902494

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 2 Gallon Floor Standing Sanitary Wipe Dispenser, Silver Vein

Glaro Disinfectant Wipe units are commonly used in private and public facilities, such as airports, train stations, bus depots, restrooms, nursery schools, food service facilities, health clubs, spas, doctors' offices, laboratories, physical therapy centers, day care centers, hair, nail and tanning salons, retail stores, hospitals, assisted living centers, offices, manufacturing plants, cruise ships, gyms, supermarkets, residential, and more. This floor standing combination wipe dispenser and waste receptacle features a top compartment for wipes and a side opening for conveniently discarding used wipes. The sleek design features a touch-less dispenser with a neat x-shaped opening that allows only one wipe to be dispensed with each pull. These Dispenser/Receptacles feature a heavy weighted base for added stability. A unique double push-button mechanism keeps the cover secured to the body while wipes are pulled and dispensed one at a time. It's easy to depress the two push buttons on either side of the top cover and to lift off the top when it's time to refill with additional wipes. To empty the waste compartment on floor models, lift the body off the base section and empty the trash bucket inside. Slide the body back on the weighted base unit. No inner poly bag is needed.

Features & Benefits
  • Floor Standing Disinfectant Wipe Dispenser
  • Double push button secures cover on body when pulling wipes
  • Easy to load wipes & thread though specially designed "star" opening
  • 14" dia. heavy weighted base provides maximum stability
  • All parts are heavy gauge rust-proof, corrosion and fire resistant aluminum or galvanized steel
  • Easy to clean durable finishes
  • Constructed of 30% recycled aluminum
  • 100% post-consumer recyclable metal
  • Glaro "Go-Green" - packed with 100% recycled materials
  • Made in the USA
  • FDA Approved Sanitary
Wipes are sold separately.

Product Specifications

    • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
    • OPENING6"
    • BRANDGlaro
    • CAPACITY GALLONS2
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • DEPTH INCHES10
    • HEIGHT INCHES31
    • MANUFACTURERS PART NUMBERF1029-SV
    • PACKAGE QUANTITY1 Dispenser
    • TYPEFloor Stand
    • WEIGHT LBS19
    • WIDTH INCHES10
    • COLOR FINISHSilver Vein
    • DESCRIPTIONGlaro Floor Stand
    • LID TYPESide Opening
    • POST-CONSUMER RECYCLED CONTENT PERCENT100
    • PAPER COLORSilver Vein

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!