Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox® Healthcare® Bleach Germicidal Wipe Bucket Refills, 2 Refills/Case - 30359

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Clorox® Healthcare® Bleach Germicidal Wipe Bucket Refills, 2 Refills/Case - 30359

Item #: WBB260568

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $120.49 Save up to 45%
Qty Price
1 $67.32 ea.
2+ $66.03 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox® Healthcare® Bleach Germicidal Wipe Bucket Refills, 2 Refills/Case - 30359

Healthcare professionals trust Clorox Healthcare Bleach Germicidal Wipes to help them overcome infection control challenges in a constantly changing healthcare environment. Clorox Healthcare Bleach Germicidal clinical wipes are ready to use, 1 step cleaner containing a 1:10 bleach dilution to meet CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. Designed for daily disinfection, high-touch surfaces and medical equipment. These wipes are EPA registered to kill a total of 58 microorganisms, including HAI causing bacteria like MRSA and VRE in 30 seconds, outbreak causing viruses such as Influenza A and B viruses, Measles virus and Norovirus in 1 minute and C. difficile spores, TB and fungi in 3 minutes. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard (June 2014). These wipes are engineered minimize residue and leave less visible residue on surfaces vs. competitor bleach wipes. They are formulated with an anticorrosion agent and are compatible with common healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings. Towel/Wipe Type: Disinfecting Wipes, Application: Hospitals, Nursing Homes, Medical Facilities, Applicable Material: Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood, Material(s): Non-Woven Fiber.

Features:

  • No pre-cleaning required.
  • EPA registered to kill a total of 58 microorganisms.
  • Proven efficacy against outbreak-causing viruses Influenza A and B viruses, Measles virus and Norovirus.
  • Kill HAI-causing pathogens including C.diff spores, MRSA and VRE in three minutes.
  • Broad Spectrum disinfection efficacy against over 58 pathogens.
  • Three minute contact time to kill C.Diff spores.
  • Meets CDC and OSHA recommendations.
  • Feature an anticorrosion agent to ensure compatibility with healthcare surfaces.
  • Tested for surface safety on common healthcare and office surfaces and equipment.
  • Intended for use in healthcare settings.
Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • DISINFECTANTBleach
    • APPLICATIONMedical Facilities, Nursing Homes, Funeral Homes, Veterinary Clinics
    • BRANDClorox
    • MANUFACTURERS PART NUMBER30359
    • PACKAGE QUANTITY2 Refill Rolls
    • SIZE TYPE110 Wipes/Refill
    • TYPEDisinfecting Wipes
    • DESCRIPTIONHealthcare® Bleach Germicidal Wipes
    • MANUFACTURER'S PART NUMBER30359
    • APPLICABLE MATERIALAcrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
    • DIRT TYPESBacteria, Dust, Fungus, Germs, Mildew, Mold, Soil, Viruses

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GREAT WIPES

Your review: these are perfect and more cost efficent than buy the canisters,

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed