Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Disinfecting Wipes, Lemon Scent, 80 Wipes/Canister, 12 Canisters/Case - GJO14142CT

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Genuine Joe Disinfecting Wipes, Lemon Scent, 80 Wipes/Canister, 12 Canisters/Case - GJO14142CT

Item #: WBB1529516

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.56 Save up to 8%
Qty Price
1-2 $92.95 ea.
3-4 $87.95 ea.
5+ $83.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Disinfecting Wipes Lemon Scent 80 Wipes/Canister, 12 Canisters/Case - GJO14142CT

Pre-moistened wipes clean and disinfect hard, nonporous surfaces in your home, laboratory vehicle, hotel, school, store or auto. Ideal for equipment, stainless steel, formica, counters, cabinets, sinks, tabletops, telephones, railings and toilet seats. Gentle, water-based formula is safe for plastic, laminate, metal, Plexiglas and rubber yet tough enough to kill tuberculosis, H1N1, bacteria, viruses and staph. Soft, absorbent towels also offer a lemon scent and come in a convenient dispenser. Each 6" x 8" wipe cleans and disinfects in one step.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • DISINFECTANTPhenol
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDGenuine Joe
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERGJO14142CT
    • PACKAGE QUANTITY12 Cans
    • SIZE TYPE80 Sheets/Can
    • TYPEDisinfecting Wipes
    • WEIGHT LBS1.6
    • WIDTH INCHES6
    • COLOR FINISHWhite
    • DESCRIPTIONDisinfecting Wipes
    • SIZE6" x 8"
    • MANUFACTURER'S PART NUMBERGJO14142CT
    • APPLICABLE MATERIALHard, Nonporous Surfaces

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!