Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2XL Antibacterial GymWipes Bucket, 700 Wipes/Bucket, 2 Buckets/Case - 2XL-100

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

2XL Antibacterial GymWipes Bucket, 700 Wipes/Bucket, 2 Buckets/Case - 2XL-100

Item #: WBB260572

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.09 Save up to 36%
Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GymWipes® Antibacterial Wipes – Case of 2 – 700ct Buckets

Tested and recommended by major fitness equipment manufacturers, means no more damage caused by incompatible cleaners. Eliminates 99.99% of bacteria, viruses and fungi with 43 EPA approved pathogen claims. Keeps your cardio, strength equipment, dumbbells, mats, balls, training tables and all other equipment facility looking like new longer using in place of other cleaners.

Features
  • Non-hazardous formula with no alcohol, bleach, phenol or other harsh chemicals
  • EPA registered. Eliminates 99.99% of viruses, bacteria, and Fungi
  • Recommended by Life Fitness, Cybex, and Precor for use on all of their equipment surfaces
  • Reduces maintenance cost and extends the useable life of equipment when used in place of other products to clean equipment
  • 700 double thick 8” x 6” wipes with a super soft Rayon blended substrate
  • Use in 2XL wipe stands, or just set bucket and save money using Gym Wipes Antibacterial refill rolls when empty
Documents

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONFitness Facilities, Healthcare, Industrial, Hospitality
    • BRAND2XL
    • MANUFACTURERS PART NUMBER2XL-100
    • PACKAGE QUANTITY2 Buckets
    • SIZE TYPE700 Sheets/Bucket
    • TYPEBucket
    • DESCRIPTIONAntibacterial GymWipes
    • SIZE8" x 6"
    • MANUFACTURER'S PART NUMBER2XL-100
    • APPLICABLE MATERIALAcrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed