Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2XL Gymwipes Antibacterial Towelettes Unscented, 700 Wipes/Bucket 2/Case - 2XL-37

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

2XL Gymwipes Antibacterial Towelettes Unscented, 700 Wipes/Bucket 2/Case - 2XL-37

Item #: WBB260573

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.09 Save up to 36%
Price: $ 90.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
GymWipes Professional Antibacterial Specialty Wipes

Fast, effective antibacterial formula cleans, disinfects and deodorizes. Helps control bacterial growth on hand-grips, seat pads and hard surfaces. Specifically formulated to not dry out surfaces such as leather or rubber. No alcohol, bleach or phenol. Environmentally friendly and EPA registered. 700 wipes per bucket. Sold 2 buckets per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDGymWipes
    • MANUFACTURERS PART NUMBERTXL L37
    • PACKAGE QUANTITY2/Case
    • SIZE TYPE700 Sheets/Bucket
    • TYPEBucket
    • DESCRIPTIONAntibacterial Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed