Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Misty Biodet ND-32 Disinfectant Deodorizer Pine, Gallon Bottle 4/Case - AEPR12234

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Misty Biodet ND-32 Disinfectant Deodorizer Pine, Gallon Bottle 4/Case - AEPR12234

Item #: WBB260333

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.64 Save up to 59%
Qty Price
1 $37.95 ea.
2+ $32.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Misty Biodet ND32 Liquid Disinfectant Deodorizer - Pine

Multipurpose, neutral pH detergent and deodorant cleans, disinfects and deodorizes in one step. For use on hard, nonporous surfaces. Bactericidal, virucidal, fungicidal and mildewstatic. Effective against MRSA, CA-MRSA, VSRA, VRE, HBV, HCV, HIV-1 (AIDS virus), hepatitis B and C, influenza A, herpes I and II, staph, pseudomonas and salmonella, as well as veterinary applications such as pseudorabies and canine distemper. Pine scent. Gallon bottle. Sold 4 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTPine
    • BRANDMisty
    • MANUFACTURERS PART NUMBERAMR R1223-4
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEBottle
    • DESCRIPTIONDisinfectant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!