Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sani-Cloth® Disinfecting Surface Wipes, 7-1/2" x 5-3/8", 200 Wipes/Can, 6 Cans/Case - P22884
See all 44 items in product family

Sani-Cloth® Disinfecting Surface Wipes, 7-1/2" x 5-3/8", 200 Wipes/Can, 6 Cans/Case - P22884

Item #: WBB1872604

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.38 Save up to 43%
Qty Price
1 $59.09 ea.
2+ $56.84 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sani-Cloth® Disinfecting Surface Wipes, 7-1/2" x 5-3/8", 200 Wipes/Can, 6 Cans/Case - P22884

Non-alcohol formula cleans and disinfects with a single product. Kills 99.9% of bacteria in 15 seconds. Effective against bacteria and viruses including E. coli, salmonella, staph, pseudomonas and flu. Perfect for use on any hard, non-porous surface anywhere—grocery carts, gym, office and kitchen. Towel/Wipe Type: Disinfecting Wipes, Application: Nonporous Surfaces, Material(s): Cloth, Color(s): White.

Features:

  • Non-alcohol formula cleans and disinfects.
  • Kills 99.9% of bacteria in 15 seconds.
  • Effective against bacteria and viruses including H1N1, MRSA, E. coli, salmonella, staph, pseudomonas and flu.
  • Perfect for use on any hard, non-porous surface.
Documents

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • DISINFECTANTQuaternary Ammonia
    • APPLICATIONGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • BRANDNice-Pak
    • MANUFACTURERS PART NUMBERP22884
    • PACKAGE QUANTITY6 Cans
    • SIZE TYPE200 Wipes/Can
    • TYPEDisinfecting Wipes
    • WEIGHT LBS16.5
    • DESCRIPTIONDisinfecting Surface Wipes
    • SIZE7-1/2" x 5-3/8"
    • MANUFACTURER'S PART NUMBERNICP22884CT
    • APPLICABLE MATERIALHard, Nonporous Surfaces
    • DIRT TYPESBactericidal, Germicidal, Virucidal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed