Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Permatex Spray Nine Multipurpose Cleaner Disinfectant Gallon Bottle PTX26801

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Permatex Spray Nine Multipurpose Cleaner Disinfectant Gallon Bottle PTX26801

Item #: WBB1105691

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $15.25 ea.
3-4 $14.50 ea.
5+ $13.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Permatex Spray Nine Multipurpose Cleaner Disinfectant Gallon Bottle PTX26801

Multipurpose cleaner and disinfectant kills 99.9 percent of bacteria in 10 seconds and kills H1N1, H1N3, MRSA, Influenza A Virus and other harmful germs in just 45 seconds. Multipurpose cleaner makes the toughest cleaning tasks easy, acting also as a degreaser and disinfectant. Ideal for facility maintenance, breakrooms, cafeterias, locker rooms and more. Use to clean tough soils, help control mold and mildew and deodorize. VOC-compliant formula requires storage or handling restrictions.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSpray Nine
    • MANUFACTURERS PART NUMBERPTX26801
    • PACKAGE QUANTITY1/Case
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONMulti-Purpose Cleaner/Disinfectant

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Excellent cleaning product.

Pros: Great clean, great disinfectant, great shine

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed