Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Big D Enzym D - Mint Fresh 55 Gallon Drum - 3504

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Big D Enzym D - Mint Fresh 55 Gallon Drum - 3504

Item #: WBB666983

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 652.00
Product Information
Customer Review
Product Q&A
Accessories
Big D Enzym D - Mint Fresh 55 Gallon Drum

Enzym D digests organic waste and destroys odors associated with the decay of organic matter. It is highly effective in eliminating the odor causing organic slats associated with urine. Composed of specially bred bacterial spores that actually attack and break down uric acid molecules. Enzym D contains a malodor counteractant that deodorizes during decomposition. Mint Fresh fragrance. 55 gallon drum.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBig D Industries
    • MANUFACTURERS PART NUMBER3504
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE55 Gallon Drum
    • DESCRIPTIONEnzym D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!