Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drano® Liquid Clog Remover, 32 oz. Bottle, 12 Bottles - 000116

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Drano® Liquid Clog Remover, 32 oz. Bottle, 12 Bottles - 000116

Item #: WBB260228

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.13 Save up to 59%
Qty Price
1 $39.95 ea.
2+ $33.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drano® Liquid Clog Remover, 32 oz. Bottle, 12 Bottles - 000116

SC Johnson Professional™ Drano® Liquid Clog Remover is a reliable, affordable solution for clogged drains. Simple to use and safe for all pipes, it works on clogged sinks or drains in the kitchen and restroom. Read label before use. Use only as directed.

Product Features:
  • Contains an ingredient to protect pipes from corrosion
  • Safe for plastic, PVC, metal pipes and garbage disposals
  • Won’t cause septic tank problems
  • Won't harm pipes when used overnight
  • Contains no phosphorus



Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • APPLICATIONFood Processing Plants, Food Prep, Kitchens, Restrooms
    • BRANDDrano
    • MANUFACTURERS PART NUMBER116
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • TYPEBottle
    • DESCRIPTIONLiquid Clog Remover
    • APPLICABLE MATERIALSMetal, Plastic, PVC
    • DIRT TYPESFood Debris, Grease, Hair, Oil-Based Soils, Organic Matter, Water-Based Soils

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!