Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

1 Lb. Can Shown

Big D Carpet Deodorant Powder - Lemon 50 lb. Container - 5152

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Big D Carpet Deodorant Powder - Lemon 50 lb. Container - 5152

Item #: WBB666860

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Big D Carpet Deodorant Powder - Lemon 50 lb. Container

This fine, crystalline powder is specially formulated in a dry manufacturing process. Deodorant Powder should be used wherever the application of a liquid deodorant isn't practical or the presence of moisture must be avoided. Sprinkle on area, leave for 5-10 minutes and then vacuum or brush away. It has strong deodorizing properties that work well in neutralizing odors in dumpsters, as well as on carpets. Lemon fragrance. 50 lb. container.

Documents

Documents are in PDF format

Product Specifications

    • FRAGRANCELemon
    • BRANDBig D Industries
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE50 Lb. Can
    • TYPECarpet Deodorizer
    • DESCRIPTIONCarpet Deodorant Powder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!