Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversey Heavy-Duty Cleaner/Degreaser, 36 1.5 oz. Packets/Tub, 2 Tubs - 990682

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Diversey Heavy-Duty Cleaner/Degreaser, 36 1.5 oz. Packets/Tub, 2 Tubs - 990682

Item #: WBB260542

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.88 Save up to 44%
Qty Price
1 $69.95 ea.
2+ $68.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Easy Paks Heavy-Duty Cleaner/Degreaser

Specially designed for tough floor degreasing and general-purpose spray-and-wipe cleaning. For floors and other hard surfaces as well as stainless steel, linoleum and concrete. 11/2-oz. premeasured packet dissolves in water. 36 packets per tub. Sold 2 tubs per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • BRANDDiversey
    • MANUFACTURERS PART NUMBER990682
    • PACKAGE QUANTITY2 Tubs
    • SIZE TYPE36 1.5 oz. Packets/Tub
    • TYPEFloor Cleaner
    • DESCRIPTIONHeavy-Duty Cleaner/Degreaser
    • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
    • DIRT TYPESHeavy Grease & Oil, Dirt, Tar, Food Residue, Stains

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed