Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversey Neutralizer Conditioner/Odor Counteractant, 90 0.5 oz. Packets/Tub, 2 Tubs - 990685

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Diversey Neutralizer Conditioner/Odor Counteractant, 90 0.5 oz. Packets/Tub, 2 Tubs - 990685

Item #: WBB260171

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.19 Save up to 46%
Qty Price
1 $61.95 ea.
2+ $59.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Easy Paks Neutralizer Conditioner/Odor Counteractant

Neutralizes alkaline residue after floor stripping and cleaning. Helps eliminate dulling, discoloring and hazing for a longer-lasting, brighter finish. Conditions floors for better sealing. Neutralizes urine and other odors on hard floors, grout and carpeting. 1-1/2-oz. premeasured packet dissolves in water. 90 packets per tub. Sold 2 tubs per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTUnscented
    • BRANDDiversey
    • MANUFACTURERS PART NUMBER990685
    • PACKAGE QUANTITY2 Tubs
    • SIZE TYPE90 0.5 oz. Packets/Tub
    • TYPEFloor Cleaner
    • DESCRIPTIONNeutralizer Conditioner/Odor Counteractant
    • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
    • DIRT TYPESLight Grease and Oil, Food Residue, Dirt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed