Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Science Cleaner Concentrate, Gallon Bottle 4/Case - DRA5228080CT

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Floor Science Cleaner Concentrate, Gallon Bottle 4/Case - DRA5228080CT

Item #: WBB260174

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.54 Save up to 44%
Qty Price
1 $49.45 ea.
2+ $46.06 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Floor Science Cleaner - 4/Gallon Bottles

Specifically formulated for use with Floor Science® Finish. Cleans deeply yet gently. without rinsing. Leaves your floor film-free, with no dulling residue. Use in conventional, high speed or ultra high speed maintenance programs. Gallon bottle. Sold 4 bottles per case..

Documents

Documents are in PDF format

Product Specifications

    • BRANDFloor Science
    • MANUFACTURERS PART NUMBERDRK 5228080
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Cleaner
    • DESCRIPTIONCleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed