Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Misty® Aspire Dust Mop Treatment, 16 oz. Aerosol Can, 12 Cans - 1038049

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Misty® Aspire Dust Mop Treatment, 16 oz. Aerosol Can, 12 Cans - 1038049

Item #: WBB260178

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.74 Save up to 46%
Qty Price
1 $68.95 ea.
2+ $67.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Misty Aspire Dust Mop Treatment

Advanced formula locks up dust, cleans and polishes, but does not leave surfaces slippery. Lightly spray onto mops, cloths, push brooms and more. Silicone- and wax-free formula prevents buildup. Designed for use on wood, tile, linoleum, vinyl, granite, stone, concrete and gymnasium floors. Patent-pending Favorable Environmental Profile formula is water-based, nonflammable and 98% VOC-free. SCS Certification for 50% total recovered content (package only). NSF listed A4 & C1. 16-oz. aerosol can. Sold 12 cans per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTFruit
    • BRANDMisty®
    • MANUFACTURERS PART NUMBER1038049
    • PACKAGE QUANTITY12 Cans
    • SIZE TYPE16 oz. Aerosol Can
    • TYPEDust Mop Treatment
    • DESCRIPTIONAspire Dust Mop Treatment
    • SUGGESTED APPLICATIONSGeneral Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom
    • DIRT TYPESLight Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed