Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Misty® Edf-3 Defoamer - AEPR8274

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Misty® Edf-3 Defoamer - AEPR8274

Item #: WBB260179

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.37 Save up to 47%
Price: $ 77.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Misty® EDF-3 Defoamer

Water-based silicone formula works to suppress foam. For use in all types of hot or cold aqueous systems, including steam cleaners, commercial extractors, automatic scrubbers, wet pick-up vacuums and ornamental fountains. Concentrated formula; dilution varies. Gallon bottle. Sold 4 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMisty
    • MANUFACTURERS PART NUMBERAMR R827-4
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPEFloor Cleaner
    • DESCRIPTIONEDF-3 Defoamer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed