Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Green Scene Blitz Hydrogen Peroxide Multi Purpose Cleaner 32oz. Bot, 12/Ca - G1403012
See all 66 items in product family

Simoniz® Green Scene Blitz Hydrogen Peroxide Multi Purpose Cleaner 32oz. Bot, 12/Ca - G1403012

Item #: WBB639261

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Green Scene Blitz Hydrogen Peroxide Multi Purpose Cleaner 32oz. Bot, 12/Ca - G1403012

Same uses as Blitz but concentrated for low end use cost. Formulated with hydrogen peroxide for higher productivity cleaning. Contains a unique blend of surfactants and solvents.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERG1403012
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • TYPECarpet Cleaner
    • DESCRIPTIONGreen Scene Blitz Carpet Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!