Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dymon Clear Reflections Mirror & Glass Cleaner, 20 Oz. 12/Case - ITW38520

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Dymon Clear Reflections Mirror & Glass Cleaner, 20 Oz. 12/Case - ITW38520

Item #: WBB260436

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.96 Save up to 27%
Qty Price
1 $51.95 ea.
2+ $48.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dymon Clear Reflections Mirror & Glass Cleaner

Uniquely formulated, patented, residue-free glass cleaner eliminates spots, film and streaks. Dissolves grease, oil, fingerprints, smudges and soils on contact. Overspray dries crystal clear, so just cleaned" areas stay clean. Leaves no spots, film or streaks, even at warm or cold temperatures. 20-oz. aerosol can. Sold 12 cans per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDymon
    • MANUFACTURERS PART NUMBERDYM 38520
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE20 oz. Aerosol Can
    • TYPESpray Can
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed