Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparkle Glass Cleaner - 20-oz. Aerosol Can - FUN20620
See all 83 items in product family

Sparkle Glass Cleaner - 20-oz. Aerosol Can - FUN20620

Item #: WBB241985

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $6.46 Save up to 37%
Price: $ 4.10
Product Information
Customer Review
Product Q&A
Accessories
Sparkle Glass Cleaner - 20-oz. Aerosol Can

Unique purple formula easily cuts through grease, grime and window film without streaking. Alcohol and ammonia-free solution will not etch or pit surfaces. Perfect for use on windows, mirrors, Plexiglas, chrome, tile and stainless steel. 20-oz. aerosol can.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSparkle
    • MANUFACTURERS PART NUMBERFUN20620
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE20 oz. Aerosol Can
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Effective but not ideal

Your review: The product works as advertised but when I received it, the cap was cracked and it did not fit tightly onto the can. That being said, it was $3, so you get what you pay for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed