Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Glass Plus Glass Cleaner Floral, Gallon Bottle 4/Case - DRA94379

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Glass Plus Glass Cleaner Floral, Gallon Bottle 4/Case - DRA94379

Item #: WBB260434

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.44 Save up to 42%
Qty Price
1 $60.24 ea.
2+ $58.12 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Glass Plus Light Duty Cleaner

Light-duty, nonammoniated cleaner cuts through dirt, grease and grime on windows, mirrors, appliances and more. Gallon bottle. Sold 4 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlass Plus
    • MANUFACTURERS PART NUMBERDRK 94379
    • PACKAGE QUANTITY4/Case
    • SIZE TYPEGallon Bottle
    • TYPERefill Bottle
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed