Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Works Glass & Surface Cleaner 32oz. Trigger Bottle - COX00459
See all 81 items in product family

Green Works Glass & Surface Cleaner 32oz. Trigger Bottle - COX00459

Item #: WBB241986

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $6.99 Save up to 44%
Price: $ 3.90
Product Information
Customer Review
Product Q&A
Accessories
Green Works Glass & Surface Cleaner 32oz. Trigger Bottle - COX00459

The natural way to a streak-free shine. No harsh chemicals; no fumes. Plant and mineral-based ingredients are formulated to cut through filmy residue. Safe on glass, mirrors, appliances, stainless steel and sealed granite. Contains no phosphorus or bleach. 32-oz. bottle.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDGreen Works
    • MANUFACTURERS PART NUMBERCOX00459
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • DESCRIPTIONGlass/Surface Cleaner

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

GreenWorks cleaner

Your review: We love GreenWorks glass and surface cleaner - this particular formulation form GreenWorks cleans every surface effectively - we especially like the way it works on our granite kitchen counters - no other product does as well and we've tried many.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed