Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox Green Works Natural Glass & Surface Cleaner RTU, 32 Oz. Trigger 12//Case - COX00459CT

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Clorox Green Works Natural Glass & Surface Cleaner RTU, 32 Oz. Trigger 12//Case - COX00459CT

Item #: WBB260417

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.08 Save up to 42%
Qty Price
1 $50.63 ea.
2+ $47.38 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox Green Works Natural Glass & Surface Cleaner RTU

Powerful, natural all purpose cleaner without harsh chemical fumes or residue left behind. Made with plant and mineral based ingredients using biodegradable and renewable resources. DfE Certified. Cleans multiple surfaces throughout kitchen, bathroom and workplace. Cuts through filmy residue and cooked-on grease. Contains no phosphorous or bleach. Packaging Meets EPA CPG, post-consumer and total recovered content. 32 oz trigger bottle. Sold 12 bottles per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTClean
    • BRANDClorox Green Works
    • MANUFACTURERS PART NUMBERCLO 00459
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • TYPESpray Bottle
    • COLOR FINISHClear
    • DESCRIPTIONGlass/Surface Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!